Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1Rodless
- Cushion TypeAir Cushion
- Cylinder StyleRodless
- Guide TypeSlide Bearing
- Mounting TypeRodless
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesMY1
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)