Motion
MY2C25TNG-300H

SMC CORP OF AMERICA
MY2C25TNG-300H

MY2C25TNG-300H
MI ITEM #13735258
MFR #MY2C25TNG-300H
Price$689.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2C25TNG-300H

MY2C25TNG-300H
MI ITEM #13735258
MFR #MY2C25TNG-300H

Mfr description
MY2C25TNG-300H CYL, RODLESS, MECH JOINTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Cam Follower
  • Body Option
    Mechanically Jointed
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG-300H
  • Guide Type
    Cam Follower
  • Magnet
    With Magnet
  • Options Included
    High Load Shock Absorber, Npt Thread, Stroke Adjustment Unit
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2C
  • Stroke Adjuster Type
    Stroke Adjustment Unit
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)