Motion
MY2C40G-600SL6

SMC CORP OF AMERICA
MY2C40G-600SL6

MY2C40G-600SL6
Mi Item #13735260
MFR #MY2C40G-600SL6
Price$973.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2C40G-600SL6

MY2C40G-600SL6
Mi Item #13735260
MFR #MY2C40G-600SL6

Mfr description
MY2C40G-600SL6 CYL, RODLESS, MECH JOINTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$973.84/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    SL6
  • Guide Type
    Cam Follower
  • Magnet
    With Magnet
  • Options Included
    Low Load Shock Absorber, Short Spacer
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2C
  • Stroke Adjuster Type
    Stroke Adjustment
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)