Motion
MY2C40TFG-2150

SMC CORP OF AMERICA
MY2C40TFG-2150

MY2C40TFG-2150
Mi Item #13735261
MFR #MY2C40TFG-2150
Price$1,615.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2C40TFG-2150

MY2C40TFG-2150
Mi Item #13735261
MFR #MY2C40TFG-2150

Mfr description
MY2C40TFG-2150 CYL, RODLESS, MECH JOINTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,615.60/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    Cam Follower
  • Mounting Type
    Rodless
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)