Motion
MY2HT16G-100L6

SMC CORP OF AMERICA
MY2HT16G-100L6

MY2HT16G-100L6
Mi Item #13735277
MFR #MY2HT16G-100L6
Price$872.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2HT16G-100L6

MY2HT16G-100L6
Mi Item #13735277
MFR #MY2HT16G-100L6

Mfr description
MY2HT16G-100L6 CYLINDER, RODLESS RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Bearings
    Linear Bearings
  • Body Option
    Rodless
  • Body Type
    Rodless
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G
  • Guide Type
    Linear
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Options Included
    Double Axis), L6 (Left Side Stroke Adj., Low Load Shock Absorber, Right Side Stroke Adj., Short Spacer, Short Spacer), T (Linear Guide, W
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2H
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Suffix For Stroke
    L6
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)