Motion
MY2HT16G-200SH

SMC CORP OF AMERICA
MY2HT16G-200SH

MY2HT16G-200SH
Mi Item #13735278
MFR #MY2HT16G-200SH
Price$910.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2HT16G-200SH

MY2HT16G-200SH
Mi Item #13735278
MFR #MY2HT16G-200SH

Mfr description
MY2HT16G-200SH CYLINDER, RODLESS RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.94/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    SH
  • Guide Type
    Linear Guide Double Axis
  • Magnet
    With Magnet
  • Options Included
    High Load Shock Absorber
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2H
  • Stroke Adjuster Type
    External Rod Stop
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)