Motion
MY2HT25G-300H6

SMC CORP OF AMERICA
MY2HT25G-300H6

MY2HT25G-300H6
MI ITEM #13735281
MFR #MY2HT25G-300H6
Price$1,320.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2HT25G-300H6

MY2HT25G-300H6
MI ITEM #13735281
MFR #MY2HT25G-300H6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,320.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Linear Bearings
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Mounting Type
    Rodless
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Air Cushion, Auto Switch Capable, High Precision Guide, Mechanically Jointed
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2H
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Type
    Rodless

Overview

Mfr description
MY2HT25G-300H6 CYLINDER, RODLESS RODLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought