Motion
MY2HT40TNG-175

SMC CORP OF AMERICA
MY2HT40TNG-175

MY2HT40TNG-175
Mi Item #13735291
MFR #MY2HT40TNG-175
Price$1,262.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2HT40TNG-175

MY2HT40TNG-175
Mi Item #13735291
MFR #MY2HT40TNG-175

Mfr description
MY2HT40TNG-175 CYLINDER, RODLESS RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,262.18/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Cylinder Style
    Rodless
  • Guide Type
    High Precision
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)