Motion
MY3B50TF-1100H

SMC CORP OF AMERICA
MY3B50TF-1100H

MY3B50TF-1100H
Mi Item #13735326
MFR #MY3B50TF-1100H
Price$1,205.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B50TF-1100H

MY3B50TF-1100H
Mi Item #13735326
MFR #MY3B50TF-1100H

Mfr description
MY3B50TF-1100H CYL, RODLESS, MECHANICALY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,205.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Low Profile
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TF-1100H
  • Guide Type
    Rodless
  • Magnet
    Magnetic Piston
  • Mounting Type
    Basic
  • Options Included
    H (Both Sides Shock Absorber For High Load), Tf (G Thread)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)