Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Body TypeRodless
- Bracket 1Rodless
- Cylinder StyleRodless
- Cylinder SuffixTN-1240H
- Guide TypeExternal Guide Rod
- Mounting TypeRodless
- Product TypeRodless Air Cylinders
- Seal KitMY3B50-PS
- SeriesMY3
- Suffix For StrokeH
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)