Motion
MY3B63TF-1600L

SMC CORP OF AMERICA
MY3B63TF-1600L

MY3B63TF-1600L
MI ITEM #13735336
MFR #MY3B63TF-1600L
Price$1,724.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B63TF-1600L

MY3B63TF-1600L
MI ITEM #13735336
MFR #MY3B63TF-1600L

Mfr description
MY3B63TF-1600L CYL, RODLESS, MECHANICALY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,724.37/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Low Profile
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Low Profile
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TF
  • Guide Type
    Rodless
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3M Lead Wire, Auto Switch, G Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure @ Mpa
    1.2 MPa
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    L
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)