Motion
MY3M40-500-M9N

SMC CORP OF AMERICA
MY3M40-500-M9N

MY3M40-500-M9N
Mi Item #13735347
MFR #MY3M40-500-M9N
Price$1,196.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3M40-500-M9N

MY3M40-500-M9N
Mi Item #13735347
MFR #MY3M40-500-M9N

Mfr description
MY3M40-500-M9N CYL, RODLESS, MECH JOINTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,196.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.50 m
  • Push Force At 100 Psi
    1256.6 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    M9N
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure @ Mpa
    1.2 MPa
  • Rod Boot
    No
  • Series
    MY3M
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)