Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Adjuster OptionStroke Adjustment
- Body MaterialAluminum
- Body TypeRodless
- Cushion TypeAdjustable Air
- Cylinder StyleRodless
- Cylinder SuffixH
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesMY3
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)