Motion
NCDMB106-0275C

SMC CORP OF AMERICA
NCDMB106-0275C

NCDMB106-0275C
MI ITEM #13735421
MFR #NCDMB106-0275C
Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB106-0275C

NCDMB106-0275C
MI ITEM #13735421
MFR #NCDMB106-0275C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.35/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Bracket 1
    Nose
  • Cylinder Suffix
    C
  • Magnet
    With Magnet
  • Mounting Type
    Nose
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Type
    Round Body

Overview

Mfr description
NCDMB106-0275C NCM, AIR CYLINDER ROUND B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought