Motion
NCDMC075-0060C

SMC CORP OF AMERICA
NCDMC075-0060C

NCDMC075-0060C
Mi Item #13735442
MFR #NCDMC075-0060C
Price$34.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMC075-0060C

NCDMC075-0060C
Mi Item #13735442
MFR #NCDMC075-0060C

Mfr description
NCDMC075-0060C NCM, AIR CYLINDER ROUND B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.55/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Ncm Round Body Cylinder
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    C
  • Mounting Type
    Ncm Round Body Cylinder
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)