Motion
NCDMC088-0400T

SMC CORP OF AMERICA
NCDMC088-0400T

NCDMC088-0400T
MI ITEM #13735451
MFR #NCDMC088-0400T
Price$48.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMC088-0400T

NCDMC088-0400T
MI ITEM #13735451
MFR #NCDMC088-0400T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.85/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Head Side Pivot
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    T
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Head Side Pivot
  • Options Included
    Magnetic Piston
  • Piston Action
    Spring Extend
  • Pivot Bracket
    Yes (Rear Pivot)
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCM
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body

Overview

Mfr description
NCDMC088-0400T NCM, AIR CYLINDER ROUND B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought