Motion
NCDMKB150-0850

SMC CORP OF AMERICA
NCDMKB150-0850

NCDMKB150-0850
MI ITEM #13735501
MFR #NCDMKB150-0850
Price$111.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMKB150-0850

NCDMKB150-0850
MI ITEM #13735501
MFR #NCDMKB150-0850

Mfr description
NCDMKB150-0850 NCM, AIR CYLINDER ROUND B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.25/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Auto-Switch
    Yes
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)