Motion
NCDMW150-0750C

SMC CORP OF AMERICA
NCDMW150-0750C

NCDMW150-0750C
MI ITEM #13735513
MFR #NCDMW150-0750C
Price$118.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMW150-0750C

NCDMW150-0750C
MI ITEM #13735513
MFR #NCDMW150-0750C

Mfr description
NCDMW150-0750C NCM, AIR CYLINDER ROUND B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.70/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Bracket 1
    Double End Rod
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    C
  • Mounting Type
    Double End Rod
  • Piston Action
    Double Rod
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    NCM
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)