Motion
NCDQ2KG50-40DZ

SMC CORP OF AMERICA
NCDQ2KG50-40DZ

50 mm Bore, 40 mm Stroke, Rear Flange Mount
MI ITEM #13735554
MFR #NCDQ2KG50-40DZ
Price$114.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2KG50-40DZ

50 mm Bore, 40 mm Stroke, Rear Flange Mount
MI ITEM #13735554
MFR #NCDQ2KG50-40DZ

Mfr description
NCDQ2KG50-40DZ COMPACT CYLINDER, NCQ2-Z
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.49/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    40 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Flange
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)