Motion
NCG32-20-G1992

SMC CORP OF AMERICA
NCG32-20-G1992

Pneumatic Cylinder Mounting Hardware - For use with Ncg Series, 32 mm Bore
Mi Item #13735587
MFR #NCG32-20-G1992
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCG32-20-G1992

Pneumatic Cylinder Mounting Hardware - For use with Ncg Series, 32 mm Bore
Mi Item #13735587
MFR #NCG32-20-G1992

Mfr description
NCG32-20-G1992 FLANGE ROUND BODY CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.00/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    32 mm
  • Thread Size
    M16x1.5

Details

  • Action
    Single Acting
  • Cylinder Application Type
    Round Body Cylinder
  • For Use With
    Ncg Series
  • Hardware Type
    Flange
  • Mounting Type
    Flange
  • Replacement Part Type
    Flange
  • Seal Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)