Specifications
Dimensions
- Bore Diameter0.8750 in
Details
- ActuationSingle Acting - Spring Return
- Body TypeRound Body
- Bracket 1Nose
- Cylinder StyleRound Body
- Mounting TypeNose
- Piston ActionSpring Return
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)