Specifications
Dimensions
- Bore Diameter40 mm
Details
- Body OptionRound Body
- Body TypeRound Body
- Cylinder StyleRound Body
- Cylinder SuffixC
- Product TypeRound Body Repairable Air Cylinders
- Rod TypeNon-Rotating
- SeriesNCM
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)