Motion
NCQ2KA40-75DMZ

SMC CORP OF AMERICA
NCQ2KA40-75DMZ

NCQ2KA40-75DMZ
MI ITEM #13735619
MFR #NCQ2KA40-75DMZ
Price$72.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2KA40-75DMZ

NCQ2KA40-75DMZ
MI ITEM #13735619
MFR #NCQ2KA40-75DMZ

Mfr description
NCQ2KA40-75DMZ COMPACT CYLINDER, NCQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.11/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Compact Cylinder Type
    Non-Rotating
  • Cylinder Style
    Compact
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)