Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Bracket 1Rodless Cylinder
- Cylinder StyleRodless
- Mounting TypeRodless Cylinder
- Operating Pressure Range85 psi, 0.18 MPa, 101 psi to 26 psi
- Product TypeRodless Air Cylinders
- SeriesNCY2S
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)