Motion
NCY2S40H-2600B

SMC CORP OF AMERICA
NCY2S40H-2600B

NCY2S40H-2600B
MI ITEM #13735643
MFR #NCY2S40H-2600B
Price$1,204.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCY2S40H-2600B

NCY2S40H-2600B
MI ITEM #13735643
MFR #NCY2S40H-2600B

Mfr description
NCY2S40H-2600B NCY2S, RODLESS CYLINDER R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,204.61/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Cylinder Style
    Rodless
  • Operating Pressure Range
    0.18 MPa, 101 psi to 26 psi, 85 psi
  • Product Type
    Rodless Air Cylinders
  • Series
    NCY2S
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)