Motion
PB1011A-F01-BN

SMC CORP OF AMERICA
PB1011A-F01-BN

Air Operated Diaphragm Pump - 1/8 in Inlet / Outlet, Polypropylene, Stainless Steel Fluid Section, Stainless Steel Check Seat
MI ITEM #13735645
MFR #PB1011A-F01-BN
Price$201.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PB1011A-F01-BN

Air Operated Diaphragm Pump - 1/8 in Inlet / Outlet, Polypropylene, Stainless Steel Fluid Section, Stainless Steel Check Seat
MI ITEM #13735645
MFR #PB1011A-F01-BN

Mfr description
PB1011A-F01-BN PROCESS PUMP PROCESS PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.92/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/8 in

Details

  • Air Inlet
    1/8 in
  • Certification
    RoHS Compliant
  • Check Seat Material
    Stainless Steel
  • Inlet Outlet Port Type
    BSPT
  • Type Design
    Solenoid Driven
  • Wetted Materials
    Polypropylene, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)