Motion
RDLQL40TN-75-B

SMC CORP OF AMERICA
RDLQL40TN-75-B

RDLQL40TN-75-B
MI ITEM #13735770
MFR #RDLQL40TN-75-B
Price$324.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDLQL40TN-75-B

RDLQL40TN-75-B
MI ITEM #13735770
MFR #RDLQL40TN-75-B

Mfr description
RDLQL40TN-75-B CYL, COMPACT, AIR CUSHION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.33/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    1.5750 in, 40 mm
  • Overall Width
    1.5750 in, 40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-75-B
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Air Cushion, Bypass Piping, Lock Unit, Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Drop Prevention | Manual Override Mechanism
  • Series
    RLQ
  • Special Applications
    Position Holding
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)