Motion
RDQA63-75M-A93

SMC CORP OF AMERICA
RDQA63-75M-A93

RDQA63-75M-A93
MI ITEM #13735775
MFR #RDQA63-75M-A93
Price$231.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDQA63-75M-A93

RDQA63-75M-A93
MI ITEM #13735775
MFR #RDQA63-75M-A93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.61/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    0.50 m
  • Overall Height
    2.4800 in, 63 mm
  • Overall Width
    2.4800 in, 63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A93
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, Reed Switch, Rod End Male Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    RQ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
RDQA63-75M-A93 CYL, COMPACT, AIR CUSHION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought