Motion
RDQG50-30-M9BL

SMC CORP OF AMERICA
RDQG50-30-M9BL

RDQG50-30-M9BL
Mi Item #13735779
MFR #RDQG50-30-M9BL
Price$239.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDQG50-30-M9BL

RDQG50-30-M9BL
Mi Item #13735779
MFR #RDQG50-30-M9BL

Mfr description
RDQG50-30-M9BL CYL, COMPACT, AIR CUSHION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    3 m
  • Overall Height
    1.9690 in, 50 mm
  • Overall Width
    1.9690 in, 50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Rear Flange
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    G50-30-M9BL
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Rear Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Built-In Magnet, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    RQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)