Motion
RLQA32TN-75-FR

SMC CORP OF AMERICA
RLQA32TN-75-FR

RLQA32TN-75-FR
Mi Item #13735787
MFR #RLQA32TN-75-FR
Price$321.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RLQA32TN-75-FR

RLQA32TN-75-FR
Mi Item #13735787
MFR #RLQA32TN-75-FR

Mfr description
RLQA32TN-75-FR CYL, COMPACT, AIR CUSHION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.73/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-75-FR
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    By-Pass, Drop Prevention, Extension Locking, Right-Hand Piping, Tn (Npt), W
  • Piping Type
    Bypass Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    Drop Prevention | Manual Override Mechanism
  • Series
    RLQ
  • Special Applications
    Drop Prevention
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)