Motion
RSDQB12-10DF-L

SMC CORP OF AMERICA
RSDQB12-10DF-L

RSDQB12-10DF-L
Mi Item #13735800
MFR #RSDQB12-10DF-L
Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB12-10DF-L

RSDQB12-10DF-L
Mi Item #13735800
MFR #RSDQB12-10DF-L

Mfr description
RSDQB12-10DF-L COMPACT STOPPER CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    B12-10DF-L
  • Guide Type
    Stopper
  • Lock Type
    No Lock
  • Mounting Type
    Through Hole
  • Options Included
    Built-In One-Touch Fitting, Shipped Together Only For Mounting B
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Stopper Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    RSQ
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)