Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchNo
- Bracket 1Through Hole
- Compact Cylinder TypeStopper
- Cylinder StyleStopper
- MagnetWithout Magnet
- Mounting BoltsIncluded
- Mounting TypeThrough Hole
- Piston ActionDouble-Acting
- Port Thread StandardRc
- Product TypeStopper Air Cylinders
- Rod End BracketFixed Absorber Type
- Rod TypeFixed Absorber Type
- SeriesRSQ
- TypeStopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)