Motion
RSDQB32TF-15BZ

SMC CORP OF AMERICA
RSDQB32TF-15BZ

RSDQB32TF-15BZ
Mi Item #13735806
MFR #RSDQB32TF-15BZ
Price$76.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32TF-15BZ

RSDQB32TF-15BZ
Mi Item #13735806
MFR #RSDQB32TF-15BZ

Mfr description
RSDQB32TF-15BZ COMPACT STOPPER CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.72/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    BZ
  • Guide Type
    Stopper
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Double Acting, Magnetic Piston, Thru-Hole Mounting
  • Piping Type
    Direct
  • Piston Action
    Spring Loaded
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Lever Type, Adjustable Absorber Type
  • Rod Type
    Single Rod
  • Series
    RS
  • Special Applications
    Impact Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stopper Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)