Motion
RSDQB32TN-10TZ

SMC CORP OF AMERICA
RSDQB32TN-10TZ

RSDQB32TN-10TZ
Mi Item #13735807
MFR #RSDQB32TN-10TZ
Price$72.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32TN-10TZ

RSDQB32TN-10TZ
Mi Item #13735807
MFR #RSDQB32TN-10TZ

Mfr description
RSDQB32TN-10TZ COMPACT STOPPER CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.17/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TN-10TZ
  • Guide Type
    Stopper
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Built-In Magnet, Direct Mount Switch Groove
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Series
    RS Fixed Height Stopper Cylinder
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)