Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Compact Cylinder TypeStopper
- Cylinder StyleStopper
- Product TypeStopper Air Cylinders
- SeriesRSQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)