Motion
RSQA20TN-20DFZ

SMC CORP OF AMERICA
RSQA20TN-20DFZ

RSQA20TN-20DFZ
MI ITEM #13735811
MFR #RSQA20TN-20DFZ
Price$65.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSQA20TN-20DFZ

RSQA20TN-20DFZ
MI ITEM #13735811
MFR #RSQA20TN-20DFZ

Mfr description
RSQA20TN-20DFZ COMPACT STOPPER CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.99/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TN-20DFZ
  • Guide Type
    Stopper
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Direct Mount Switch Groove
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Round Bar w/Female Rod End
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    RS Fixed Height Stopper Cylinder
  • Type
    Stopper Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)