Motion
RSQA32TN-20DGZ

SMC CORP OF AMERICA
RSQA32TN-20DGZ

RSQA32TN-20DGZ
Mi Item #13735814
MFR #RSQA32TN-20DGZ
Price$94.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSQA32TN-20DGZ

RSQA32TN-20DGZ
Mi Item #13735814
MFR #RSQA32TN-20DGZ

Mfr description
RSQA32TN-20DGZ COMPACT STOPPER CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.35/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Rod Size / Thread
    G (Chamfered w/Female Rod End)

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TN-20DGZ
  • Guide Type
    Stopper
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Direct Mount Switch Groove, Rohs Compliant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Rod End Thread
    G (Chamfered w/Female Rod End)
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    RS
  • Special Applications
    Load Stopping
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)