Motion
RZQA32-125-110

SMC CORP OF AMERICA
RZQA32-125-110

RZQA32-125-110
Mi Item #13735824
MFR #RZQA32-125-110
Price$248.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA32-125-110

RZQA32-125-110
Mi Item #13735824
MFR #RZQA32-125-110

Mfr description
RZQA32-125-110 CYLINDER, 3-POSITION 3-PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.94/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in
  • Lead Wire Length
    0.5 m
  • Port Size
    1/8 BSPT
  • Second Stroke Length
    150 mm, 5.9100 in
  • Stroke
    125 mm / 110 mm

Details

  • Auto-Switch
    No Switch
  • Body Option
    Three Position
  • Bracket 1
    Both Ends Tapped
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    RZQ
  • Standards Met
    RoHS Compliant
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)