Motion
RZQA32-175-120

SMC CORP OF AMERICA
RZQA32-175-120

RZQA32-175-120
MI ITEM #13735825
MFR #RZQA32-175-120
Price$265.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA32-175-120

RZQA32-175-120
MI ITEM #13735825
MFR #RZQA32-175-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$265.18/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in
  • Lead Wire Length
    0.5 m
  • Port Size
    1/8 BSPT
  • Second Stroke Length
    2.1650 in, 55 mm
  • Stroke
    175 mm / 120 mm

Details

  • Auto-Switch
    No Switch
  • Body Option
    Three Position
  • Bracket 1
    Both Ends Tapped
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Options Included
    No Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    RZQ
  • Special Applications
    Load Stopping
  • Standards Met
    RoHS Compliant
  • Type
    Compact

Overview

Mfr description
RZQA32-175-120 CYLINDER, 3-POSITION 3-PO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought