Specifications
Dimensions
- Bore Diameter1.9690 in
- Second Stroke Length130 mm, 5.1180 in
Details
- Auto-SwitchNo
- Body OptionThree Position
- Bracket 1Both Ends Tapped
- Cylinder StyleCompact
- Mounting TypeBoth Ends Tapped
- Options IncludedBoth Ends Tapped
- Port GenderFemale
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesRZQ
- TypeCompact
Overview
Mfr description
RZQA50-175-130 CYLINDER, 3-POSITION 3-PO