Motion
RZQA50-250-110

SMC CORP OF AMERICA
RZQA50-250-110

RZQA50-250-110
MI ITEM #13735831
MFR #RZQA50-250-110
Price$408.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA50-250-110

RZQA50-250-110
MI ITEM #13735831
MFR #RZQA50-250-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$408.32/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Second Stroke Length
    140 mm, 5.5120 in

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    No
  • Body Option
    Three Position
  • Bracket 1
    Both Ends Tapped
  • Cylinder Style
    Compact
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Multi-Position
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Type
    Compact

Overview

Mfr description
RZQA50-250-110 CYLINDER, 3-POSITION 3-PO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought