Motion
RZQA63-250-200

SMC CORP OF AMERICA
RZQA63-250-200

RZQA63-250-200
Mi Item #13735834
MFR #RZQA63-250-200
Price$516.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA63-250-200

RZQA63-250-200
Mi Item #13735834
MFR #RZQA63-250-200

Mfr description
RZQA63-250-200 CYLINDER, 3-POSITION 3-PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.61/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Second Stroke Length
    1.9690 in, 50 mm

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    No
  • Body Option
    Three Position
  • Bracket 1
    Both Ends Tapped
  • Cylinder Style
    3 Position Actuator
  • Mounting Type
    Both Ends Tapped
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Type
    3-Position Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)