Motion
RZQA63TN-50-40

SMC CORP OF AMERICA
RZQA63TN-50-40

RZQA63TN-50-40
Mi Item #13735835
MFR #RZQA63TN-50-40
Price$376.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA63TN-50-40

RZQA63TN-50-40
Mi Item #13735835
MFR #RZQA63TN-50-40

Mfr description
RZQA63TN-50-40 CYLINDER, 3-POSITION 3-PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.99/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Second Stroke Length
    1.5750 in, 40 mm

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    No
  • Body Option
    Three Position
  • Bracket 1
    Both Ends Tapped
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-50-40
  • Magnet
    Without Magnet
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Npt Thread
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)