Motion
RZQB32TN-50-40

SMC CORP OF AMERICA
RZQB32TN-50-40

RZQB32TN-50-40
Mi Item #13735836
MFR #RZQB32TN-50-40
Price$224.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQB32TN-50-40

RZQB32TN-50-40
Mi Item #13735836
MFR #RZQB32TN-50-40

Mfr description
RZQB32TN-50-40 CYLINDER, 3-POSITION 3-PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.58/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Second Stroke Length
    0.3940 in, 10 mm

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    No
  • Body Option
    Three Position
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Short Stroke
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Tn (Npt Thread)
  • Piston Action
    Multi-Position
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Special Applications
    Positioning
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)