Motion
RZQB40TF-50-20

SMC CORP OF AMERICA
RZQB40TF-50-20

RZQB40TF-50-20
Mi Item #13735837
MFR #RZQB40TF-50-20
Price$253.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQB40TF-50-20

RZQB40TF-50-20
Mi Item #13735837
MFR #RZQB40TF-50-20

Mfr description
RZQB40TF-50-20 CYLINDER, 3-POSITION 3-PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.67/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Second Stroke Length
    1.1810 in, 30 mm

Details

  • Actuation
    Multi-Position
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Body Option
    Three Position
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TF-50-20
  • Guide Type
    Stopper
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Tf (G Thread)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Special Applications
    Positioning
  • Suffix For Stroke
    -50-20
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)