Specifications
Dimensions
- Bore Diameter40 mm
- Second Stroke Length0.3940 in, 10 mm
Details
- ActuationMulti-Position
- Auto-SwitchNo
- Body OptionThree Position
- Bracket 1Through Hole
- Cylinder Style3-Position
- Cylinder SuffixTN-50-10
- Mounting TypeThrough Hole
- Options IncludedTn (Npt Thread)
- Port GenderFemale
- Port Thread StandardNPT Thread
- Product TypeTie Rod Air Cylinders
- SeriesRZQ
- Special ApplicationsLoad Stopping
- Suffix For Stroke-50-10
- Type3-Position Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)