Motion
RZQB50TN-50-30

SMC CORP OF AMERICA
RZQB50TN-50-30

RZQB50TN-50-30
MI ITEM #13735839
MFR #RZQB50TN-50-30
Price$306.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQB50TN-50-30

RZQB50TN-50-30
MI ITEM #13735839
MFR #RZQB50TN-50-30

Mfr description
RZQB50TN-50-30 CYLINDER, 3-POSITION 3-PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.03/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Second Stroke Length
    1.1810 in, 30 mm

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    No
  • Body Option
    Three Position
  • Bracket 1
    Through Hole
  • Cylinder Suffix
    TN
  • Lead Wire Prewire Connector
    0.5 M Or None In The Case Of No Switch
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Tn (Npt Thread)
  • Piston Action
    Multi-Position
  • Port Gender
    Female
  • Port Thread Standard
    NPT Thread
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Type
    3-Position Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)