Specifications
Dimensions
- Bore Diameter63 mm
- Second Stroke Length0.3940 in, 10 mm
Details
- Auto-SwitchNo
- Body OptionThree Position
- Bracket 1Double Clevis
- Cylinder Style3-Position
- Cylinder SuffixTN-50-10
- Mounting TypeDouble Clevis
- Piston ActionMulti-Position
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesRZQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)