Motion
RZQF50-200-100

SMC CORP OF AMERICA
RZQF50-200-100

RZQF50-200-100
Mi Item #13735846
MFR #RZQF50-200-100
Price$401.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQF50-200-100

RZQF50-200-100
Mi Item #13735846
MFR #RZQF50-200-100

Mfr description
RZQF50-200-100 CYLINDER, 3-POSITION 3-PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.41/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Second Stroke Length
    100 mm, 3.9370 in

Details

  • Auto-Switch
    No
  • Body Option
    Three Position
  • Bracket 1
    Front Flange
  • Cylinder Style
    Compact
  • Mounting Type
    Front Flange
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)