Motion
SJ2160-5MOZ-C4

SMC CORP OF AMERICA
SJ2160-5MOZ-C4

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Individual Wiring, Without Connector, 4 mm
Mi Item #13735864
MFR #SJ2160-5MOZ-C4
Price$51.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ2160-5MOZ-C4

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Individual Wiring, Without Connector, 4 mm
Mi Item #13735864
MFR #SJ2160-5MOZ-C4

Mfr description
SJ2160-5MOZ-C4 VALVE, SOL, PLUG-IN 4/5 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.96/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Assembly Type
    Plug-in
  • Body Material
    Zinc Die Casted
  • Electrical Entry
    Without Connector
  • Flow Direction
    4-Way
  • Flow Rate
    0.08 Cv
  • For Use With Series
    SJ2000
  • Manifold Port(s)
    0.1575 in
  • Manual Override Type
    Non Locking Push
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Pilot Type
    Internal Pilot
  • Seal Material
    Rubber
  • Series
    SJ2000
  • Solenoid Electrical Entry
    Individual Wiring, Without Connector
  • Solenoid Power Consumption
    0.23 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.36 dm³/(s.bar)
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    SJ2000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    Without Connector
  • Wiring Type
    Individual Wiring, Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)